£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Premium quality tradesman jacket with front and back reflective beading that runs from cuff to cuff. Two front pockets and two breast pockets with 'Hook & Loop' fastening. Chunky front zip with storm flap with 'Hook & Loop' and press stud fasteners. Concealed drawstring hood. Adjustable cuffs with 'Hook & Loop' fastening and elasticated drawstring waist. Zip out quilt lining. Zipped embroidery access to allow corporate identity to be added. 300gsm heavyweight fabric. 65% polyester 35% cotton. Designed to co-ordinate with the Sicilia tradesman's trousers.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Grey |
EAN | 5036140051096 |
ECLASS Code | 40010200 |
Fabric Weight | 300g/m² |
Gender | Men |
Material | Cotton Polyester |
Product Type | Jacket |
Series | Sicilia |
Size | 3XL |
UNSPSC Code | 46181533 |