Orn

Soft Shell Jacket, Black/Green, Elastane/Laminate/Polyester, M

SKU:

ORN9622732C

MPN:

4280-50

£33.49

Ex VAT

£40.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The softshell jacket for all seasons.


    -Fabric: 92% Polyester, 8% Elastane 320gsm Laminate
    -High performance technical fabric
    -Top specification water resistant and breathable
    -Very smart corporate appearance and comfortable to wear
    -Adjustable cuff design - causes no wearer discomfort
    -Three external pockets with zip closures
    -Internal mobile phone and twin pen pocket
    -Elasticated hem with side adjusters
    -Twin needle stitched seams for durability
    -Washable at 60 Degrees


    Images are for illustration purposes only. Colours may vary slightly.


    Product Specification
    Attribute
    Value

    Brand

    Orn

    Colour

    Black/Green

    ECLASS Code

    40010200

    Fabric Weight

    320g/m²

    Material

    Elastane Laminate Polyester

    MFR Part No.

    4280-ME-BKLM

    Size

    M

    UNSPSC Code

    46181533