£18.49
Ex VAT
£22.19
Inc VAT
28 Variations Available
Product Details
Product Specification
Product Documents
The UC612 Classic Full Zip Soft Shell Jacket from Uneek® provides three layers of bonded fabric to keep the wearer warm, dry and comfortable. Hem toggles allow for a customised fit, while two zipped pockets provide ample storage.
Features and Benefits
• Outer layer is waterproof for use both indoors and out
• TPU waterproof and windproof mid-layer keeps out the elements, but is breathable to avoid discomfort
• Microfleece inner layer provides insulation for added warmth
• Inner storm flap fortifies against the worst weather
• Available in a range of sizes to suit most employees
• Machine washable at 60°C for convenience
• Toggle adjustable hem for a customised fit
• Hanger loop inside neck for easy storage
• Two covered zipped pockets for ample storage
• Waterproof zippers for complete protection
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Navy Blue |
EAN | 5055682038082 |
ECLASS Code | 40010200 |
Fabric Weight | 325g/m² |
Gender | Unisex |
Material | Elastane Polyester |
MFR Part No. | 612NYMD |
Product Type | Soft Shell Jacket |
Series | UC612 |
Size | M |
UNSPSC Code | 46181533 |