£18.79
Ex VAT
£22.55
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
260gsm, two layer construction soft shell jackets with contrast trim, full length zip fastening and two zipped side pockets.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Navy Blue |
EAN | 5036140258013 |
ECLASS Code | 40010200 |
Fabric Weight | 260g/m² |
Gender | Men |
Material | Polyester |
MFR Part No. | SSJM260N-S |
Product Type | Soft Shell Jacket |
Size | S |
UNSPSC Code | 46181533 |