£90.99
Ex VAT
£109.19
Inc VAT
5 Variations Available
Product Details
Product Specification
This softshell jacket is ideal to be worn all year round for both outdoor pursuits and day to day general use.
Features and Benefits
• Ample storage thanks to 2 hand-warmer pockets and one chest pocket
• Mid-weight softshell stretch fabric in the side panels adds comfort, whilst allowing freedom of movement
Attribute | Value |
---|---|
Brand | Berghaus |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5052071808509 |
ECLASS Code | 40010200 |
Gender | Men |
MFR Part No. | 421536BP6-M |
Product Type | Soft Shell Jacket |
Size | M |
UNSPSC Code | 46181533 |