SKU:
OUT9625700A
MPN:
T0A3X5JK3-XS
£107.00
Ex VAT
£128.40
Inc VAT
6 Variations Available
Product Details
Product Specification
This shell jacket offers wearer's versatile hooded protection in all weather conditions. The waterproof and breathable shell provides comfort, whilst effectively blocking out the elements. DryVent technology ensures protection from rainfall and the collar-stowable hood can be folded away when not in use.
Features and Benefits
• Adjustable hem and cuffs
• Collar-stowable drawstring hood
• Two hand pockets
• Centre front zipper closure
Attribute | Value |
---|---|
Brand | The North Face |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 1908492227532 |
ECLASS Code | 40010200 |
Gender | Men |
Material | Nylon Polyester |
MFR Part No. | T0A3X5JK3-XS |
Product Type | Shell Jacket |
Size | XS |
UNSPSC Code | 46181533 |