£18.79
Ex VAT
£22.55
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
260gsm, two layer construction soft shell jackets with contrast trim, full length zip fastening and two zipped side pockets.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5036140257986 |
ECLASS Code | 40010200 |
Fabric Weight | 260g/m² |
Gender | Men |
Material | Polyester |
MFR Part No. | SSJM260B-L |
Product Type | Soft Shell Jacket |
Size | L |
UNSPSC Code | 46181533 |