The North Face

Soft Shell Jacket, Reusable, Women, Black, Nylon/Polyester, L

SKU:

OUT9625730G

MPN:

T0A3X6JK3-L

£114.00

Ex VAT

£136.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This shell jacket offers wearer's versatile hooded protection in all weather conditions. The waterproof and breathable shell provides comfort, whilst effectively blocking out the elements. DryVent technology ensures protection from rainfall and the collar-stowable hood can be folded away when not in use.


    Features and Benefits
    • Adjustable hem and cuffs
    • Collar-stowable drawstring hood
    • Two hand pockets
    • Centre front zipper closure


    Product Specification
    Attribute
    Value

    Brand

    The North Face

    Colour

    Black

    Disposable/Reusable

    Reusable

    EAN

    8876822830024

    ECLASS Code

    40010200

    Gender

    Women

    Material

    Nylon Polyester

    MFR Part No.

    T0A3X6JK3-L

    Product Type

    Shell Jacket

    Size

    L

    UNSPSC Code

    46181533