£4.99
Ex VAT
£12.99
| Save 61.59%
£5.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
260gsm, two layer construction soft shell with shaped fit. Full length zip fastening.
Two zipped side pockets.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5036140257870 |
ECLASS Code | 40010200 |
Fabric Weight | 260g/m² |
Gender | Women |
Material | Polyester |
MFR Part No. | SSJL260B-M |
Product Type | Soft Shell Jacket |
Size | M |
UNSPSC Code | 46181533 |