£35.49
Ex VAT
£42.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Combines a stretchy, breathable and waterproof outer polyester layer for durability and performance, with a micro polar fleece inner layer for comfort and warmth.
Waterproof zips, and zipped pockets.
Elasticated cuffs with adjuster.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
EAN | 5036108155293 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Fleece Polyester |
MFR Part No. | TK50 |
Size | XL |
UNSPSC Code | 46181533 |