£9.99
Ex VAT
£24.79
| Save 59.70%
£11.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Lightweight, waterproof and wind-resistant jacket with two zipped hip pockets and an outer zipped breast pocket with thru 'headphone' hole designed for use with personal stereos. Adjustable cuffs with 'Hook & Loop' fastening. Microfibre fleece lining and mesh lining. Elasticated drawstring inside waist. Zipped embroidery access to allow corporate identity to be added to breast area. 100% lightweight polyester.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Black/Grey |
EAN | 5036140051126 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyester |
Size | L |
UNSPSC Code | 46181533 |