£39.49
Ex VAT
£47.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Crafted to strike the perfect balance between water resistance and breathability, this jacket boasts a smart corporate appearance that suits any environment. Experience supreme comfort with an adjustable cuff design, an elasticated hem equipped with side adjusters, and twin-needle stitched seams for unrivalled durability. With three external pockets featuring zip closures, an internal mobile phone pocket, and a twin-pen pocket, this jacket is seamlessly functional.
Features and Benefits
• Meticulously crafted from a blend of 92% Polyester and 8% Elastane (320Gsm), ensuring top-tier performance
• Remarkable water resistance and breathability that adapts to your needs
• Adjustable cuff design ensures a snug fit while eliminating any wearer discomfort
• Elasticated hem and side adjusters, guarantees a functional tailored fit
Notes
• 92% Polyester, 8% Elastane
• Sizes: XS-5XL, Navy and Black available in XS-10XL
• Weight: 320gsm
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
Disposable/Reusable | Reusable |
ECLASS Code | 40010200 |
Fabric Weight | 320g/m² |
Gender | Men |
Material | Elastane Polyester |
MFR Part No. | 4200-50 |
Product Type | Soft Shell Jacket |
Series | Tern |
Size | S |
UNSPSC Code | 46181533 |