£34.99
Ex VAT
£41.99
Inc VAT
20 Variations Available
Product Details
Product Specification
Orn Tern 4260-50 Ladies Softshell Jacket
The jacket for all seasons. High performance technical fabric. Top specification water resistant and breathable. Very smart corporate appearance. Very comfortable to wear. Adjustable cuff design - causes no wearer discomfort. Three external pockets with zip closures. Internal mobile phone and twin pen pocket.
Elasticated hem with side adjusters. Twin needle stitched seams for durability.
Colours: Navy, Black, Red, Graphite
Sizes: 8-22
Fabric: 92% Polyester, 8% Elastane. Weight: 320gsm
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
ECLASS Code | 40010200 |
Fabric Weight | 320g/m² |
Gender | Women |
Material | Elastane Polyester |
MFR Part No. | 4260-50 |
Product Type | Soft Shell Jacket |
Series | Tern |
Size | 12 |
UNSPSC Code | 46181533 |