£73.49
Ex VAT
£88.19
Inc VAT
6 Variations Available
Product Details
Product Specification
This lightweight and water repellent heated jacket is great for outdoors, with an anti-pill finish, making it durable and long-lasting. The heated jacket has an active battery powered heating system (battery pack is sold separately).
Features and Benefits
• Two secure zipped lower pockets
• Heated technology to keep you as warm as possible
• Includes a safety cut off
• Easily adjustable shockcord hem
• Features heated technology with an active battery powered heating system
• Battery pack is sold separately
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
Disposable/Reusable | Reusable |
ECLASS Code | 40010200 |
Gender | Men |
Material | Polyamide |
MFR Part No. | TRA527 |
Product Type | Heated Jacket |
Size | S |
UNSPSC Code | 46181533 |