£66.99
Ex VAT
£80.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
This Eco-friendly 3 in 1 jacket from Regatta® is made with 100% recylced fabric for sustainability. Warm and durable, this work wear jacket is ideal for use inside on a cold factory floor, or outdoors amid the elements.
The external covering material is water-repellent with a hood which can be concealed in the collar, while the corded hem and adjustable cuffs can be tightened to keep out the weather.
Features and Benefits
• Zipper pockets keep belongings safe
• Warming stretch Softshell™ fabric keeps wearers warm and comfortable
• Taped seams for durability
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5051522792534 |
ECLASS Code | 40010200 |
Fabric Weight | 200g/m² |
Gender | Men |
Material | Isotex Recycled Polyester Fabric |
MFR Part No. | 80870 |
Product Type | Work Jacket |
Series | TRA154 |
Size | L |
UNSPSC Code | 46181533 |