£41.79
Ex VAT
£50.15
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
For sustainable work wear clothing, the Honestly Made clothing line from Regatta® is leading the way on Eco-friendly solutions. This jacket is made with 100% recycled polyester fabric and lined with Thermo-Guard™ lightweight insulation to make it warm and breathable.
The fleece-lined body and collar make this jacket super comfortable, with the water-repellent lining and adjustable cuffs and hem making it the perfect choice for both indoor and outdoor use.
Features and Benefits
• Zipper pockets keep belongings safe
• Concealed hood for convenience
• Taped seams for durability
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5057538811375 |
ECLASS Code | 40010200 |
Fabric Weight | 200g/m² |
Gender | Men |
Material | Isotex Recycled Polyester Fabric |
MFR Part No. | 80080 |
Product Type | Work Jacket |
Series | TRA207 |
Size | XL |
UNSPSC Code | 46181533 |