£75.49
Ex VAT
£90.59
Inc VAT
6 Variations Available
Product Details
Product Specification
This heated jacket includes thermo-guard protection which traps the air to keep you warm for the winter months. This soft and light jacket has an active battery powered heating system (battery pack is sold separately) and has an easy on and off button to allow you to decide what temperature settings you would like.
Features and Benefits
• An easily adjustable hood
• Secure zipped chest pockets and 2 lower pockets
• Heated technology to keep you as warm as possible
• Includes a safety cut off
• Easily adjustable cuffs and shockcord hem
• Features heated technology with an active battery powered heating system
• Battery (Find the battery pack with code: REG9629901H) is sold separately
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
ECLASS Code | 40010200 |
Gender | Men |
Material | Polyester |
MFR Part No. | TRA210 |
Product Type | Heated Jacket |
Size | L |
UNSPSC Code | 46181533 |