£41.99
Ex VAT
£50.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
For durable and sustainably made work wear, the Regatta® Honestly Made Recycled Bomber Jacket fits the bill. Waterproof and insulated to protect against the elements, this bomber jacket is made from 100% recycled polyester fabric and breathable Isotex for a comfortable and Eco-friendly choice.
Features and Benefits
• Available in a range of sizes to suit everyone
• Fleece lined body and collar for comfort and warmth
• Concealed hood for practicality
• Inner pocket to keep belongings secure
Standards
• EN343
Notes
• 3 years supplier guarantee
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5051522792060 |
ECLASS Code | 40010200 |
Fabric Weight | 200g/m² |
Gender | Men |
Material | Isotex Recycled Polyester Fabric |
MFR Part No. | 80080 |
Product Type | Work Jacket |
Series | TRA213 |
Size | XL |
UNSPSC Code | 46181533 |