£41.49
Ex VAT
£49.79
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
TRA423 Honestly Made Recycled Thermal Hooded Jackets made from 100% recycled fabric.
Features and Benefits
• Water repellent ciré finish
• 100% recycled Thermoguard, polyester interest face fabric and lining
• Stretch binding to cuffs, hood and hem
• Two lower pockets with a zip for security
• Easily compressible
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5059404040254 |
ECLASS Code | 40010200 |
Fabric Weight | 70g/m² |
Gender | Men |
Material | Recycled Polyester Fabric |
MFR Part No. | 80080 |
Product Type | Hooded Jacket |
Series | TRA423 |
Size | XL |
UNSPSC Code | 46181533 |