£23.99
Ex VAT
£28.79
Inc VAT
21 Variations Available
Product Details
Product Specification
Has an adjustable shock-cord hem. Warm backed woven stretched soft-shell fabric. Wind-resistant. Durable water-repellent finish. Quick drying fabric. Lightweight and easy to wear. Two zipped lower pockets. Interactive full length zip.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5051513209034 |
ECLASS Code | 40010200 |
Fabric Weight | 270g/m² |
Gender | Women |
MFR Part No. | TRA645 800 |
Size | 16 |
UNSPSC Code | 46181533 |