£18.49
Ex VAT
£22.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Waterproof Hydrafort 5000 polyester windproof fabric with taped seams. Anti-pill fleece lined body. Fleece lined collar. Thermo-guard insulation in sleeves. Concealed embroidery access. Concealed hood with adjuster. Stormflap with hook and loop. Adjustable cuffs. Two lower zipped pockets and one inner security pocket.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5020436029333 |
ECLASS Code | 40010200 |
Fabric Weight | 195g/m² |
Gender | Men |
Material | Fleece Polyester |
MFR Part No. | TRW297 |
Product Type | Jacket |
Series | Dover |
Size | M |
UNSPSC Code | 46181533 |