Uneek

UC612 CLASSIC FULL ZIP SOFT SHELL JACKET RED (XL)

SKU:

UNK9620615E

MPN:

612RDXL

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (10)

    Product Details

    The UC612 Classic Full Zip Soft Shell Jacket from Uneek® provides three layers of bonded fabric to keep the wearer warm, dry and comfortable. Hem toggles allow for a customised fit, while two zipped pockets provide ample storage.


    Features and Benefits
    • Outer layer is waterproof for use both indoors and out
    • TPU waterproof and windproof mid-layer keeps out the elements, but is breathable to avoid discomfort
    • Microfleece inner layer provides insulation for added warmth
    • Inner storm flap fortifies against the worst weather
    • Available in a range of sizes to suit most employees
    • Machine washable at 60°C for convenience
    • Toggle adjustable hem for a customised fit
    • Hanger loop inside neck for easy storage
    • Two covered zipped pockets for ample storage
    • Waterproof zippers for complete protection


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Uneek

    Colour

    Red

    EAN

    5055682044618

    ECLASS Code

    40010200

    Fabric Weight

    325g/m²

    Gender

    Unisex

    Material

    Elastane Polyester

    MFR Part No.

    612RDXL

    Product Type

    Soft Shell Jacket

    Series

    UC612

    Size

    XL

    UNSPSC Code

    46181533