Uneek

UC613 WOMEN'S SOFT-SHELL JACKET NAVY (L)

SKU:

UNK9621614D

MPN:

613NYLR

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (15)

    Product Details

    The UC613 Ladies Classic Full Zip Soft Shell Jacket from Uneek® provides three layers of weatherproof, bonded fabric to keep the wearer warm, dry and comfortable.


    Features and Benefits
    • Outer layer is waterproof for use both indoors and out
    • TPU waterproof and windproof mid-layer keeps out the elements, but is breathable to avoid discomfort
    • Micro fleece inner layer provides insulation for added warmth
    • Available in a range of sizes to suit most employees
    • Machine washable at 60°C for convenience
    • Hanger loop inside neck for easy storage
    • Two covered zipped pockets for ample storage
    • Waterproof zippers for complete protection


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Uneek

    Colour

    Navy Blue

    EAN

    5055682044700

    ECLASS Code

    40010200

    Fabric Weight

    325g/m²

    Gender

    Women

    Material

    Elastane Polyester

    MFR Part No.

    613NYLR

    Product Type

    Soft Shell Jacket

    Series

    UC613

    Size

    L

    UNSPSC Code

    46181533