£219.00
Ex VAT
£262.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The HiKOKI UJ1810DA 18V Heated Jacket is the latest in the HiKOKI Cordless Heated Outerwear collection. It is Lightweight, warm and easy to move in.
It Immediately goes into the Fast Heating mode when powered on and is versatile for use at job sites or during outdoor activities. The light and flexible polyester-based material provides greater comfort and mobility. The jacket heats with the highest power in its class for the first 3 minutes to warm up quickly.
ON/OFF and Heating Stage Switches
The outerwear turns on by pressing and holding the on/off and heating stage switches (for front heating zones and rear heating zones respectively) for about two seconds, and it automatically goes into the Fast Heating mode. The temperature setting can be set separately for the front and back.
When the outerwear is turned on, it automatically starts running in Fast Heating mode. If no changes are effected to the heating stages, the heating output is automatically reduced to the Medium heating stage after approx. 5 minutes.
Quick Warming 5 Heating Zones - Switch panel allows for 3 heating stage settings and control over the areas that you want to heat
The outerwear turns on by pressing and holding the ON/OFF and Heating Stage Switches (for front heating zones and rear heating zones respectively) for about two seconds, and it automatically goes into the Fast Heating mode.
The temperature setting can be set separately for the front and back.
Attribute | Value |
---|---|
Brand | Hikoki |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 4966376319367 |
ECLASS Code | 40010200 |
Gender | Men |
Material | Fleece Nylon |
MFR Part No. | UJ1810DA/W3Z |
Product Type | Heated Jacket |
Size | XL |
UNSPSC Code | 46181533 |