SKU:
MSC9622551V
MPN:
12002-149-0618-4XL
£157.00
Ex VAT
£188.40
Inc VAT
72 Variations Available
Product Details
Product Specification
Product Documents
Dresden soft shell jacket with a fleece inner side designed to protect the wearer from wind and rain.
Features and Benefits
• Fastening with an internal storm flap and zip to keep the wind out
• Zipped pockets to keep your belongings secure
• Form cut sleeve design to offer the freedom of movement
• Reflectors for extra visibility
• Elastic drawstring waist to lock in the warmth
• Available in a wide array of sizes and colours to suit your specifications
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Dark Grey |
Disposable/Reusable | Reusable |
EAN | 5707209994646 |
ECLASS Code | 40010200 |
Fabric Weight | 305g/m² |
Gender | Men |
Material | Polyester |
MFR Part No. | 12002-149-06184XL |
Product Type | Soft Shell Jacket |
Series | UNIQUE |
Size | 4XL |
UNSPSC Code | 46181533 |