£71.99
Ex VAT
£86.39
Inc VAT
32 Variations Available
Product Details
Product Specification
These thermal jackets are constructed with CLIMASCOT® lightweight insulation, which keeps wearers warm and comfortable.
Features and Benefits
• Fastening with zip and internal storm flap
• Ergonomically shaped sleeves allows high freedom of movement
• Ample storage thanks to chest pocket with zip and front pockets with zip
• Enhanced wearer comfort thanks to stretch fabric at the sides and chest, elastic band at the cuffs and the elastic waist
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5711074721542 |
ECLASS Code | 40010200 |
Fabric Weight | 240g/m² |
Material | Polyester |
MFR Part No. | 18615-318-010L |
Product Type | Thermal Jacket |
Series | UNIQUE |
Size | L |
UNSPSC Code | 46181533 |