£23.99
Ex VAT
£28.79
Inc VAT
21 Variations Available
Product Details
Product Specification
Has an adjustable shock-cord hem. Warm backed woven stretched soft-shell fabric. Wind-resistant. Durable water-repellent finish. Quick drying fabric. Lightweight and easy to wear. Two zipped lower pockets. Interactive full length zip.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5051513208969 |
ECLASS Code | 40010200 |
Fabric Weight | 270g/m² |
Gender | Men |
MFR Part No. | TRA642 |
Product Type | Soft Shell Jacket |
Series | Uproar |
Size | 2XL |
UNSPSC Code | 46181533 |