£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
These white, single use visitor's coats are manufactured from low density polyethylene (LDPE) and have front press stud fastening. Supplied in one size only, the pack contains 25 coats.
Features and Benefits
• One size fits all for versatility of use
• Manufactured from Low Density Polyethylene (LDPE) for durability
• Front press stud fastening for easy donning and doffing of the product
• Pack of 25 ensures you have an ample amount to hand to present to visitors
Typical Applications
• Construction
•
• Laboratory
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5036140327221 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyethylene |
MFR Part No. | PLVC17 |
Product Type | Visitors Coat |
Size | One Size |
UNSPSC Code | 46181533 |