£91.99
Ex VAT
£110.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Knee-length coat made from a soft, yet strong nonwoven polypropylene fabric with front popper fastenings.
Attribute | Value |
---|---|
Brand | Pal |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5025254061541 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polypropylene |
MFR Part No. | N77113 |
Product Type | Visitors Coat |
Size | L |
UNSPSC Code | 46181533 |