£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Stud front fastening, 2 hip pockets and 1 breast pocket.
Attribute | Value |
---|---|
Brand | Workranger |
Colour | Green |
Disposable/Reusable | Reusable |
ECLASS Code | 40010200 |
Gender | Men |
Material | Cotton Polyester |
Product Type | Warehouse Coat |
Size | M |
UNSPSC Code | 46181533 |