SKU:
CCK9626022D
MPN:
PCWCR36
£16.79
Ex VAT
£20.15
Inc VAT
27 Variations Available
Product Details
Product Specification
Product Documents
These warehouse coats are worn widely in general warehouse settings where oily components and manual handling are common. Providing basic protection, these warehouse coats or smocks absorb oil and minimum damage to prolong the life of the company uniform.
Features and Benefits
• Available in a wide range of sizes to suit everyone
• Concealed front fastening studs to keep the coat catch-free
• Three pockets for ample storage
• Rear vents to maintain airflow and keep the wearer comfortable
• Available in a choice of colours for branding purposes
Standards
• CE PPE Category I
• ISO 9001
• ISO 14001
• OHSAS 18001
Attribute | Value |
---|---|
Brand | Beeswift |
Colour | Royal Blue |
Disposable/Reusable | Reusable |
EAN | 5030566047046 |
ECLASS Code | 40010200 |
Fabric Weight | 235g/m² |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | PCWC |
Product Type | Warehouse Coat |
Size | 36 |
UNSPSC Code | 46181533 |