£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
65% polyester 35% cotton. Concealed stud fastening, Three mitred patch pockets.
Centre back vent.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Burgundy |
Disposable/Reusable | Reusable |
ECLASS Code | 40010200 |
Fabric Weight | 245g/m² |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | WL1 |
Product Type | Warehouse Coat |
Size | M |
UNSPSC Code | 46181533 |