£19.79
Ex VAT
£23.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Warehouse or Laboratory coat with concealed stud front and two lower patch pockets, a chest pocket and back vent.
Fabric: Pre Shrunk Kingsmill 245g - 65% Polyester / 35% Cotton
Attribute | Value |
---|---|
Brand | Portwest |
Colour | White |
Disposable/Reusable | Reusable |
ECLASS Code | 40010200 |
Fabric Weight | 245g/m² |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | C852 |
Product Type | Warehouse Coat |
Size | M |
UNSPSC Code | 46181533 |