£41.99
Ex VAT
£50.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Elevate your workwear with the WX3 Softshell Jacket--cutting-edge, sustainable, and designed for superior performance. Crafted from eco-friendly fabrics, it boasts a windproof, water-resistant, and breathable membrane, complemented by luxurious micro polar fleece. Ideal for diverse applications, this jacket offers unmatched comfort and technical strength. Clever features, including pre-formed elbows, reflective trims, and multiple pockets, enhance functionality and safety. As part of Portwest's WX3 technical workwear line, it delivers unrivaled fit, security, and style. Embrace innovation, environmental consciousness, and all-day comfort in this standout solution for everyday activities and varied working environments.
Features and Benefits
• Unbeatable fabric: durable, breathable, windproof, and water-resistant
• Certified recycled fabric for eco-conscious consumers
• Elasticated cuffs ensure a secure and comfortable fit
• Back vent enhances breathability and overall comfort
• Pre-bent sleeves maximize freedom of movement
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5036108354948 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | 94% GRS Polyester, 6% Elastane Ripstop bonded to 100% GRS Polyester Micro Fleece (2L) |
MFR Part No. | T753BKRXXL |
Product Type | Softshell Jacket |
Size | 2XL |
UNSPSC Code | 46181533 |