£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
The Irwin gel are comfortable non slip knee pads that will not mark the surface the user is kneeling on. The gel insert provides maximum impact resistance.
Attribute | Value |
---|---|
Brand | Irwin |
Colour | Black Blue |
EAN | 5706915038309 |
ECLASS Code | 40019113 |
MFR Part No. | 10503830 |
Number of Straps | Dual |
Overall Material | Neoprene |
Product Type | Knee Pads |
Series | I-Gel |
Standards Met | CE EN 14404 |
UNSPSC Code | 46181505 |