noscriptKennedy 500101M Partial Hard Case Knee Pads 9624990K | Cromwell Tools

Kennedy

500101M Partial Hard Case Knee Pads

SKU:

KEN9624990K

MPN:

9624990K

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (5)

    Product Details

    For knee support while both kneeling and walking, these partial hard case knee pads are ideal. The dual elastic straps prevent uncomfortable binding behind the knee, keeping the pads securely in place. Used widely on construction sites and agricultural work, these pads help to prevent short and long-term knee pain.


    Features and Benefits
    • Non-skid material helps to avoid slipping
    • The non-marring face protects surfaces on customer properties
    • Hook and loop fastening for a secure and comfortable fit
    • Impact resistant to protect already damaged knees


    Notes
    • Sizing: 250mm x 180mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Colour

    Black White

    EAN

    5036140026964

    ECLASS Code

    40019113

    Number of Straps

    Dual

    Overall Material

    Foam

    Product Type

    Knee Pads

    UNSPSC Code

    46181505