£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
The hinged, hard shell knee pads from IMPACTO® are a must-have for professionals seeking superior comfort and protection. Designed to ensure a secure and adjustable fit, these work knee pads allow you to focus on your tasks without compromising comfort.
Features and Benefits
• Polyurethane hard-shell cover with a ribbed flat kneeling surface ensures top-notch durability
• Premium moulded foam is toxin-free, providing a secure and toxin-free kneeling experience
• Breathable Coolmax® inner lining that promotes ventilation during intense tasks.
• Dual elastic straps with a hook and loop closure, offering a customisable and snug fit
• Crafted with 100% PVC-Free materials, this knee pad prioritises safety without compromising on environmental responsibility
Typical Applications
• Construction
• Carpentry
• Flooring
• Aerospace
• Automotive
• Manufacturing
• Landscaping
• Maintenance
Standards
• EN 14404 + A1:2010
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Colour | Black |
ECLASS Code | 40019113 |
MFR Part No. | 82500000001 |
Number of Straps | Dual |
Overall Material | Polyurethane |
Product Type | Knee Pads |
Size | One-Size |
UNSPSC Code | 46181505 |