SKU:
IMP9624200C
MPN:
86400000000
£38.99
Ex VAT
£46.79
Inc VAT
Product Details
Product Specification
Product Documents
The IMPACTO® one-size, all-terrain knee pad features a donut-shaped gel padding fitted to a co-polymer cover. Designed to protect against rocking and impact, this CE-certified kneepad delivers maximum protection during long periods of kneeling work.
Features and Benefits
• Gel padding reduces pressure and provides maximum comfort and protection
• Elevated pad face improves stability and traction
• Co-polymer thermoplastic rubber is gentle on delicate surfaces
• Pad face absorbs impact and stabilises the knee
• Moisture-wicking inner liner keeps the wearer comfortable during prolonged wear
Standards
• EN14404 + A1:2010
Notes
• 100% PVC-Free
• Hook and loop closure
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Colour | Black |
EAN | 6281670210058 |
ECLASS Code | 40019113 |
MFR Part No. | 864-00 |
Number of Straps | Dual |
Overall Material | Nylon |
Product Type | Knee Pads |
UNSPSC Code | 46181505 |