£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Made with superior nitrogen injected copolymer fixed padding. Instant comfort, no 'breaking in' required. Removable leather cover for easy cleaning. Single, solid webbed nylon bottom strap with a quick fastener.
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Colour | Brown |
EAN | 6281670430074 |
ECLASS Code | 40019113 |
MFR Part No. | 870-00 |
Number of Straps | Single |
Overall Material | Leather |
Product Type | Knee Pads |
UNSPSC Code | 46181505 |