£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Chrome leather with one buckle strap. 220g each.
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Brown |
EAN | 5036140150812 |
ECLASS Code | 40019113 |
Number of Straps | Single |
Overall Material | Chrome Leather |
Product Type | Knee Pads |
UNSPSC Code | 46181505 |