£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
Grant knee pads are a must for a day working on your knees.
Features and Benefits
• Manufactured from 100% Ethylen vinyl lacetate (Evazote®)
• Compatible with Mascot Lerida trousers, these kneepads will not hinder the wearer when walking
Standards
• ENV 14404:1
Notes
• Size 15 x 19.5cm
• Pads should be taken out of knee pockets before washing
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
EAN | 5708628189019 |
ECLASS Code | 40019113 |
MFR Part No. | 00418-100-08 |
Number of Straps | None |
Overall Material | Ethylen Vinyl Lacetate |
Product Type | Knee Pads |
Series | Grant |
Standards Met | ENV 14404:1 |
UNSPSC Code | 46181505 |