SKU:
IMP9624000A
MPN:
84000000001
£14.89
Ex VAT
£17.87
Inc VAT
Product Details
Product Specification
Product Documents
Heavy duty knee pads are constructed from toxin free premium foam and provide wearers with long term protection from cumulative trauma injuries.
Features and Benefits
• Moulded design which is durable
• Kneeling surface is ribbed to prevent slipping
• Single elastic straps which can easily be replaced
• Hook and loop closures for convenient strapping
• 100% PVC-Free materials for a clean environment
• Lightweight design for a comfortable all day wear
• Coolmax® inner lining for breathability
Approvals
CE Compliant
Notes
One size fits all
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Colour | Black |
EAN | 6281678400024 |
ECLASS Code | 40019113 |
MFR Part No. | 840-00 |
Number of Straps | Single |
Overall Material | Foam |
Product Type | Knee Pads |
UNSPSC Code | 46181505 |