£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
All terrain kneepads, designed to put maximum protection where it is needed most. The built-in flexibility provides long-lasting comfort, so nothing gets in the way of getting the job done. Wide body cap improves user stability on any kind of surface.
Attribute | Value |
---|---|
Brand | Irwin |
Colour | Black |
EAN | 5706915038316 |
ECLASS Code | 40019113 |
MFR Part No. | 10503831 |
Number of Straps | Dual |
Overall Material | Neoprene |
Product Type | Knee Pads |
UNSPSC Code | 46181505 |