£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Hinged action hard shell knee protector with ribbed flat kneeling surface. Elastic dual straps with hook and loop closure. Removable padding. Ambidextrous. Bends with your knee. Durable resistant co-polymer. Typical uses: maintenance, assembly, construction, roofing and tiling.
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Colour | Black |
EAN | 6281678250094 |
ECLASS Code | 40019113 |
MFR Part No. | 825-00 |
Number of Straps | Dual |
Overall Material | PVC |
Product Type | Knee Pads |
UNSPSC Code | 46181505 |