£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
Product Documents
For unrivaled knee protection, the Redbacks® pocketed knee pads are the award-winning knee pads you need. Featuring patented Leaf-spring technology, each pad absorbs downward force and distributes it away from the knee to give maximum protection in any workplace environment.
Features and Benefits
• Significantly reduces the risk of knee damage
• Environmentally friendly construction and 100% recyclable
• Scientifically proven to reduce knee pain
• Gives protection against hot and cold surfaces
• Ergonomically shaped to fit around the knee
Standards
• EN14404:2004 + A1:2010 Type 2 Level 1
Notes
• Size: 200mm x 170mm
• Pad material: Rubber
• Fits pocketed work trousers
Attribute | Value |
---|---|
Brand | Redbacks |
Colour | Black Red |
ECLASS Code | 40019113 |
MFR Part No. | RDB1 |
Number of Straps | None |
Overall Material | Rubber |
Product Type | Knee Pad Inserts |
Series | Redbacks |
Standards Met | A1:2010 Type 2 EN14404:2004 |
UNSPSC Code | 46181505 |