£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed to alleviate back pain and knee trauma, the Impacto® kneeling mat is ideal for use on uneven, hard floors with potentially hazardous debris.
Features and Benefits
• Made with resilient closed-cell foam to maintain shape and support
• Does not absorb liquids, including any petroleum products
• Durable and strong to protect against abrasions
• Designed to cushion and support in a range of severe kneeling conditions
• Handle for convenient transport
Standards
• CE certified
• EN 14404 + A1:2010
• Self-extinguishing; meets the 49 CFR 571.302 Flammability Standard
Notes
• Non-conductive silicone-free material
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Colour | Black |
EAN | 6281671790108 |
Length | 533.4mm |
Material | Foam |
MFR Part No. | MAT5050 |
Thickness | 25mm |
UNSPSC Code | 46181505 |
Width | 355.6mm |