£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Kneeling pad ideal for use on uneven and hard flooring and protects against knee pain and cold. This kneeling pad also prevents injuries from sharps and jagged materials.
Features and Benefits
• One side with indents for kneeling
• Reverse side flat for sitting
• Soft, washable, CFC-free foam rubber
Approvals
• SATRA
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
EAN | 4003745911194 |
Length | 445mm |
Material | Foam |
MFR Part No. | NA367000 |
Thickness | 30mm |
UNSPSC Code | 46181505 |
Width | 245mm |