£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Coba Europe's knee savers mat is ideal for protecting your knees from hard floors it helps to reduce knee pain and lower back stress caused by regular kneeling. The mats are manufactured from a closed cell PVC/Nitrile blend that is resistant to oils and chemicals. Each mat has a built in carry handle.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745008885 |
Length | 530mm |
Material | Nitrile PVC |
MFR Part No. | KS010001 |
Thickness | 25mm |
UNSPSC Code | 46181505 |
Width | 360mm |