£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Backing dense blue foam kneeling pad with textured surface, built-in hand shaped carrying handle cutout. Can be used for sitting all kneeling. For use in all types of industries and applications, as well as for personal use.
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Colour | Blue |
EAN | 6281671270112 |
Length | 381mm |
Material | Foam |
MFR Part No. | CUD818 |
Thickness | 25mm |
UNSPSC Code | 46181505 |
Width | 356mm |