£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Manufactured from easy to clean water-resistant dense foam 25mm thick. Sold loose.
Attribute | Value |
---|---|
Brand | Draper |
Colour | Green |
EAN | 5010559303106 |
Length | 405mm |
Material | Foam |
MFR Part No. | 30310 |
Thickness | 25mm |
UNSPSC Code | 46181505 |
Width | 108mm |